4 in. Hub ABS and PVC Cleanout Fixture with 6-1/2 in. Round Nickel Bronze Ring and Cover

Part #S8344HNRC  |  Item #4827072  |  Manufacturer Part #834-4HNRC

$ 70.67 EACH

Outlet Type:

Hub

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Finish cleanout fixture for use with FinishLine Rough-in fixtures
  • ABS head adapter with medium-duty cleanout cover for use in pedestrian traffic areas
  • Vandal-resistant cover

Specifications

Cover Material: Nickel Bronze

Cover Shape: Round

Drain Base Height: 4-1/2 in

Drain Base Material: Plastic

Drain Base Material Type: ABS

Drain Base Width: 6-1/2 in

Outlet Type: Hub

Plug Diameter: 3-1/2 in