4 in. PVC Drain
4 in. PVC Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Drain shall allow adjustment within the planter box using contractor-supplied 4 in Schedule 40 pipe
- Lower drain body shall include an FIP thread clamping collar and thread x hub adapter
- Sioux Chief 867 series adjustable planter area drain shall be used where necessary in drainage systems
- Upper drain body shall include a clamping collar/gravel guard and dome strainer
Specifications
- ASTM:
- ASTM D-2665
- Adjustable:
- Yes
- Drain Base Height:
- 3-3/4 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Opening:
- 4 in
- End Connection 1:
- Hub
- End Connections:
- Hub
- Fits Pipe Size:
- 3 in
- Material:
- Plastic