50 ft. 7/8 in. Drain Hose

Part #S906  |  Item #459807  |  Manufacturer Part #906

Length:

50 ft

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 50 ft Coil
  • 7/8" DW hose
  • Made in the USA

Documents

Specifications

Fitting Size 1: 7/8 in

Fitting Size 2: 7/8 in

Fitting Sizes: 7/8 in

Length: 50 ft

Product Type: Drain Hose