Sioux Chief

50 x 1/2 in. 90 Degree Female Iron Pipe Swivel

Part #S616650Y  |  Manufacturer Part #616-650Y

Length:

50 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Robust design stands up to job site abuse
  • Use pipe thread tape only

Lead Law Compliant

Specifications

ASTM Specifications: ASTM D-2846

End Connection 1: FIP

End Connection 2: CPVC

End Connections: FIP x CPVC

Faucet Part Type: Riser Tube

Fitting Size 1: 1/2 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1/2 in x 3/4 in

Lead Law Compliant: Yes

Length: 50 in

Material: Plastic

Type: S616650Y