506 Series 3/4 x 6 in. Wire Pipe Hook in Plain Steel

Part #S50636  |  Item #525870  |  Manufacturer Part #506-36

$ 0.34 EACH

Fits Pipe Size:

3/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Vinyl-coated steel
  • Do not use vinyl-coated wire pipe hooks with CPVC pipe or fittings

Specifications

Application: Residential

Collection: 506 Series

Color Finish: Plain

Color Finish Category: Neutrals

Fits Pipe Size: 3/4 in

Gauge: 10

Length: 6 in

Material: Wire