Plastic Closet Bolt
PlumbPerfect™ Plastic Closet Bolt
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits under most bolt caps
- Bolt base loads into any flange
- Redesigned threads provide increased strength and smoother, faster threading
- Made in the USA
- Completely corrosion proof bolts
- Improved adaptability—open end nut now fits 1/2 sockets
Specifications
- Collection:
- PlumbPerfect™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 5/16 in
- Length:
- 2-1/2 in
- Material:
- Plastic
- Material Type:
- Nylon