5/8 x 20 in. 15 ga Support Bracket Galvanized Steel
This product has been replaced by
Manufacturer Part #525-6920
5/8 x 20 in. 15 ga Support Bracket Galvanized Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5/8" wide & 16 gauge
- Made in the USA
- Multi-Purpose Bracket
- For use with copper, PEX or CPVC
- Supports 1/2" and 3/4" CTS horizontally or vertically when bracket is repositioned
Documents
Specifications
- Fits Pipe Size:
- 5/8 in
- Length:
- 20 in
- Material:
- Steel
- Type:
- S52520