2 in. Hub Plastic Shower Drain
821 Series 2 in. Hub Plastic Shower Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Plug is easy to install and remove
- For use in DWV pressure tests and shower pan water tests
Specifications
- ASME:
- ASME A112.18.2-2005
- Adjustable:
- Yes
- Collection:
- 821 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 430
- Fits Pipe Size:
- 2 in
- Grate Diameter:
- 4-3/8 in
- Grate Shape:
- Round
- Outlet Type:
- Hub