Sioux Chief

6-1/8 in. Bulk Strainer without Screw for Weld-one and Quard-drain Series Drains in Grey

Part #S801PG2B  |  Manufacturer Part #801-PG2B

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Brand Model Compatibility: Weld-one and Quard-drain Series Drains

Color Finish: Grey

Color Finish Category: Greys

Diameter: 6-1/8 in

Drain Component Type: Strainer

IAPMO Listed: No

Thickness: 0.4375 in

Trim Ring: No

UL Listed: No

WaterSense Labeled: No