6-3/8 in. Stainless Steel Cleanout
6-3/8 in. Stainless Steel Cleanout
Package Quantity Info:
EA: 1 IP: 1 CA: 10 PT: 2520-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tenzalloy cover with screws
- Replacement cover for 850 series cleanouts
Specifications
- Application:
- Commercial
- Cover Material:
- Tenzalloy
- Cover Shape:
- Round
- Diameter:
- 6-3/8 in
- Drain Base Material:
- Stainless Steel
- Fits Pipe Size:
- 6-3/8 in
- Material:
- Stainless Steel