6 5/8 in. Cast Iron Heel Proof Grate
6 5/8 in. Cast Iron Heel Proof Grate
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Perfect for high heat discharge applications
- Acid-resistant coating
Specifications
- Diameter:
- 6-5/8 in
- Drain Component Type:
- Grate
- Material:
- Cast Iron
- Product Type:
- Strainer
- Trim Ring:
- No