Sioux Chief

6-5/8 in. Strainer in Black

Part #S846S11PK  |  Manufacturer Part #846-S11PK

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Coated for corrosion-resistance

Documents

Specifications

Color Finish: Black

Color Finish Category: Blacks

Diameter: 6-5/8 in

Drain Component Type: Strainer

Material: Cast Iron

Product Type: Strainer

Trim Ring: No