1/2 in. PEX Crimp Copper Stub Out Kit
PowerPEX® 1/2 in. PEX Crimp Copper Stub Out Kit
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Prevent leaks by using preformed copper
- Strong arm bracket with one 1/2" LockBlocks™
Specifications
- ASTM:
- ASTM F-1807
- Collection:
- PowerPEX®
- End Connection 1:
- PEX Crimp
- End Connection 2:
- PEX Crimp
- End Connections:
- PEX Crimp x PEX Crimp
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Stub Out Kit
- Length:
- 6 in
- Material:
- Copper
- Material Type:
- Type L
- Origin:
- Domestic