6 in. Copper Stub-Out Elbow
6 in. Copper Stub-Out Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Tight radius, full flow bends with no thinning of the tube wall
- Press-fit compatible
- A stub out, cap and elbow in a single full flow fitting—an even better time saver than straight stub outs
- Completely resharpenable
- Made of industrial grade high speed steel
- Malco Step Drills are heat treated and tempered to assure maximum strength for long wearing rugged use
- They can also be used for making round holes from slots or intersecting holes
- Perfect for use in 2 x 4 walls
- Drills single hole size 7/8" diameter for creating 1/2" knock outs
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Stub Out Elbow
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12 in
- Material:
- Copper
- Material Type:
- Type L