6 in. Nylon Copper Cleaning Pad
6 in. Nylon Copper Cleaning Pad
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Great general purpose cleaning pad
- Use wet or dry
- Cleans copper tube and fittings for soldering
Specifications
- Application:
- Cleaning, Copper Tubing
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Length:
- 6 in
- Material:
- Plastic
- Material Type:
- Nylon
- Product Type:
- Cleaning Pad
- Thickness:
- 0.25 in
- Width:
- 4 in