6 in. Inside Caulk Plastic Cleanout
851 Series 6 in. Inside Caulk Plastic Cleanout
Frequently Purchased Together
Product Details
- Over 1 1/2" of vertical adjustment available
- Tenzaloy covers for use in pedestrian traffic areas
- Polypro plug included with threaded brass insert for cover screw
- Made in the USA
Specifications
- Adjustable:
- Yes
- Collection:
- 851 Series
- Cover Material:
- Tenzalloy
- Cover Shape:
- Round
- Drain Base Height:
- 6-3/4 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Base Width:
- 4-3/4 in
- Fits Pipe Size:
- 6 in
- Material:
- Plastic
- Material Type:
- PVC
- Outlet Type:
- Inside Caulk
- Plug Included:
- No