6 in. 32 TPI Carbon Steel Hacksaw Blade

You last purchased this on
 
Sioux Chief

Sawhorse™ 6 in. 32 TPI Carbon Steel Hacksaw Blade

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

Sawhorse™ 6 in. 32 TPI Carbon Steel Hacksaw Blade

  • Fast #
  • Part #S301061
  • Item #283580
  • Manufacturer Part #301-061
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Good for fine work in small areas
  • Pistol grip is easier to hold
  • Works on copper & brass tube, bolts, steel, wood, and plaster
  • Requires Certification

Documents


Specifications

Application:
Brass Tubing, Copper, Plaster, Steel, Wood
Blade Length (in):
6 in
Blade Material:
Carbon Steel
Collection:
Sawhorse™
Length:
6 in
Material:
Carbon Steel
Number of Blades:
1
Teeth Per Inch:
32
Tool Type:
Replacement Blade