6 x 1 in. Steel Wire Pipe Hook

Part #S50646  |  Item #453344  |  Manufacturer Part #506-46

$ 0.37 EACH

Length:

6 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Documents

Specifications

Coating: Vinyl

Color Finish: Black

Color Finish Category: Blacks

Fits Pipe Size: 1 in

Gauge: 10

Length: 6 in

Material: Steel

Width: 1 in