1/2 x 6 in. Steel Copper Plated 10 ga Wire Hook

You last purchased this on
 
Sioux Chief

1/2 x 6 in. Steel Copper Plated 10 ga Wire Hook

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

1/2 x 6 in. Steel Copper Plated 10 ga Wire Hook

  • Fast #
  • Part #S50626C
  • Item #525871
  • Manufacturer Part #506-26C
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 10-gauge material
  • Plain or copper-plated steel
  • Do not use vinyl-coated wire pipe hooks with CPVC pipe or fittings
  • Vinyl-coated steel
  • Requires Certification

Specifications

Coating:
Copper Plated
Fits Pipe Size:
1/2 in
Gauge (metal):
10 ga
Length:
6 in
Material:
Steel
Product Type:
Pipe Hook
Width:
2 in