6 x 3/4 in. Water Heater Connector

You last purchased this on
 
Sioux Chief

Crimp™ 6 x 3/4 in. Water Heater Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

Crimp™ 6 x 3/4 in. Water Heater Connector

  • Fast #
  • Part #S631XG02FP
  • Item #4503440
  • Manufacturer Part #631XG02FP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Brass FIP swivel nut includes gasket
  • Fitting with 600 WOG full port ball valve available
  • Full-port ball valve
  • 3/4 in. type L copper
  • Lead-free solder joint
  • Dielectric fitting
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-1807, ASTM F-876
Application:
Hot and Cold Water Distribution, Hydronic Heating
Collection:
Crimp™
Diameter:
53/100 in
End Connection 1:
F1807
End Connection 2:
FIPS
End Connections:
F1807 x FIPS
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6 in
Material:
Brass, Copper
NSF:
NSF 14
NSF Certified:
Yes
Pressure - High:
600
Product Type:
Elbow
Rigid:
Yes
UL Listed:
No
Valve Type:
Ball Valve
Width:
3 in