6 x 9 in. Plastic Access Panel (2 Piece)
Over/Under™ 6 x 9 in. Plastic Access Panel (2 Piece)
Frequently Purchased Together
Product Details
- No need for glue or adhesives
- Provides instant access to plumbing, electrical, telephone, and other electronic cables
- Easily installs before or after wallboard installation
- Durable construction
- Seamless finish panel is beveled and textured
- Surface allows for painting or wallpapering
Specifications
- Collection:
- Over/Under™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 6 in
- Material:
- Plastic
- Material Type:
- ABS
- Package Quantity:
- 2 Piece
- Panel Door Plate Type:
- Access Panel
- Size:
- 6 in x 9 in
- Width:
- 9 in