Sioux Chief 648 Series 2 in. Brass Full Port F1960 Ball Valve

S648WG7FP

Manufacturer Part #: 648WG7FP

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Chrome plated ball, blowout-proof stem

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM F-1807
Clean Bagged
No
Collection
648 Series
End Connection 2
PEX
End Connections
PEX
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
UL Listed
No
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Stem
Blowout-proof

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday