150 psi Copper Male Sweat x Female Sweat 1 in. Valve Manifold
672 Series 150 psi Copper Male Sweat x Female Sweat 1 in. Valve Manifold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trunk size: 1 in Male Sweat x Female Sweat
- Perfect for hydronic applications
- Branch size: 1/2 in with PEX ball valves
- Branches are 2" on-center
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-2159, ASTM F-1960, ASTM F-1807
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B137.5
- Collection:
- 672 Series
- End Connection 1:
- Female Sweat
- End Connection 2:
- Male Sweat
- End Connections:
- Female Sweat x Male Sweat
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- NSF Certified:
- No
- Outlet Quantity:
- 2
- Pressure - Maximum:
- 150 psi