672 Series Copper Male Sweat x Spin Closed 1 in. Valve Manifold

Part #S672X0840  |  Item #3631346  |  Manufacturer Part #672X0840

$ 33.81 EACH

Fitting Sizes:

1 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Branches are 2" on-center

Lead Law Compliant

Specifications

Collection: 672 Series

End Connection 1: Male Sweat

End Connection 2: Spin Closed

End Connections: Male Sweat x Spin Closed

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Lead Law Compliant: Yes

Material: Copper