0 items

Sioux Chief 7/8 x 1/2 in. Galvanized Steel Pipe Strap

SIO5022

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Fits Pipe Size
7/8 in
Gauge
18
Material
Galvanized Steel
Width
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday