11 x 7 x 1-5/8 x 2-1/2 in. 190 lb. 300 Stainless Steel Band, ABS and Polyethylene Strap Bracket Kit
PipeTitan™ 11 x 7 x 1-5/8 x 2-1/2 in. 190 lb. 300 Stainless Steel Band, ABS and Polyethylene Strap Bracket Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Screws are preloaded for speed and accuracy
- Non-metallic - no electrolysis worries
- Kit includes: 1 bracket, 2 straps, 1 clamp, and one 7 in. stainless steel snap-lock band
- Isolates pipe and reduces noise
Specifications
- Collection:
- PipeTitan™
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- FM Approved:
- No
- Fits Pipe Size:
- 7 in
- Height:
- 2-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 11 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- 300, ABS, Polyethylene
- UL Listed:
- No
- Width:
- 1-5/8 in
- Work Load Limit:
- 190 lb