7 in. Polymer Dispenser Elbow in White
7 in. Polymer Dispenser Elbow in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes 1" tailpiece and brass stopper
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Drainage
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- FM Approved:
- No
- Fitting Type:
- Straight
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 7 in
- Material:
- Plastic
- Material Type:
- Polymer
- NSF Certified:
- No
- Pedestal Only:
- No
- Vessel Only:
- No