Sioux Chief

7 in. Strainer

Part #S846S15PK  |  Manufacturer Part #846-S15PK

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Coated for corrosion-resistance

Documents

Specifications

Diameter: 7 in

Drain Component Type: Strainer

Material: Cast Iron

Product Type: Strainer

Trim Ring: No

Type: S846S15PK