7 x 1/2 x 5 in. MIP Sweat with Tube Elbow
7 x 1/2 x 5 in. MIP Sweat with Tube Elbow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fixed MIP with wall block plate
- Radius fits all valve rough-ins
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- MIPS
- End Connection 2:
- MIPS
- End Connections:
- MIPS
- Faucet Part Type:
- Elbow
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7 in
- Material:
- Copper
- Material Type:
- Type L
- Width:
- 5 in