50 ft. Dishwasher Drain Hose in Black
50 ft. Dishwasher Drain Hose in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made in the USA
- 7/8" ID X 50-FT
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Energy Star Compliant:
- No
- Length:
- 50 ft
- Maximum Temperature:
- 225
- Pressure - Maximum:
- 20 psi
- Product Type:
- Dishwasher Drain Hose