4 in. Inside Caulk Cast Iron Floor Drain
844 Series 4 in. Inside Caulk Cast Iron Floor Drain
Package Quantity Info:
EA: 1 IP: 1 CA: 2 PT: 72-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Enamel coated cast iron
- Square strainer is great for tile floors
Documents
Specifications
- Collection:
- 844 Series
- Construction:
- Non-Membrane
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 4 in
- Grate Shape:
- Square
- Outlet Type:
- Inside Caulk
- Width:
- 8-3/4 in