Sioux Chief 8 x 3/4 in. Water Meter Nipple

S6921308

Length

8 in

$25.49

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Includes a heavy duty brass nut and rubber gasket

SPECIFICATIONS

ASTM Specifications
ASTM D-2239
End Connection 1
MIP
End Connection 2
MIP
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in x 3/4 in
Lead Law Compliant
Yes
Length
8 in
Material
Brass, Rubber

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday