8 x 8 in. Plastic Access Panel (2 Piece)
970 Series 8 x 8 in. Plastic Access Panel (2 Piece)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy installation
- Can be installed before or after drywall installation
- Provides instant access to plumbing, electrical, telephone, and various other electronic cables
- Durable and textured
- Surface allows for painting or wallpapering
Specifications
- Collection:
- 970 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 8 in
- Material:
- Plastic
- Material Type:
- ABS
- Package Quantity:
- 2 Piece
- Panel Door Plate Type:
- Access Panel
- Size:
- 8 in x 8 in
- Width:
- 8 in