Sioux Chief

821 Series 2 in. Inside Caulk Plastic Chrome Shower Drain

Part #S8212ACP  |  Manufacturer Part #821-2ACP

Grate Color Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Machine screws and threaded brass inserts in drain body, and head adapter
  • Beveled flashing body for easy subfloor installation

Specifications

Adjustable: Yes

Collection: 821 Series

Color Finish: Polished Chrome

Color Finish Category: Chromes

Construction: Non-Membrane

Drain Base Material: Plastic

Drain Base Material Type: ABS

Drain Grate Material: Stainless Steel

Drain Opening: 2 in

Fits Pipe Size: 2 in

Grate Color Finish: Chrome

Grate Color Finish Category: Chrome Tones

Grate Diameter: 4-3/8 in

Grate Shape: Round

Material: Plastic

Material Type: ABS

Outlet Type: Inside Caulk

Type: S8212ACP