821 Series 2 in. Inside Caulk Plastic Nickel Bronze Shower Drain

Part #S821200ANR  |  Item #1450003  |  Manufacturer Part #821-200ANR

$ 37.21 EACH

Grate Color Finish:
Nickel Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Machine screws and threaded brass inserts in drain body, and head adapter
  • Beveled flashing body for easy subfloor installation

Specifications

Adjustable: Yes

Collection: 821 Series

Construction: Non-Membrane

Drain Base Material: Plastic

Drain Base Material Type: ABS

Fits Pipe Size: 2 in

Grate Color Finish: Nickel Bronze

Grate Color Finish Category: Bronze/Brass Tones

Grate Diameter: 4-7/16 in

Grate Shape: Round

Material: Plastic

Material Type: ABS

Outlet Type: Inside Caulk

Type: S821200ANR