821 Series 2 in. Inside Caulk Plastic Oil Rubbed Bronze Shower Drain

Part #S821200PRBQ  |  Item #3270916  |  Manufacturer Part #821-200PRBQ

$ 76.89 EACH
(Pricing is for Oil Rubbed Bronze)

Grate Color Finish:
Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Machine screws and threaded brass inserts in drain body, and head adapter
  • Beveled flashing body for easy subfloor installation

Specifications

ASTM Specifications: ASTM D-2665

Adjustable: Yes

Collection: 821 Series

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Construction: Non-Membrane

Drain Base Material: Plastic

Drain Base Material Type: PVC

Drain Opening: 4-1/2 in

End Connection 1: Hub

End Connections: Hub

Fits Pipe Size: 2 in

Grate Color Finish: Oil Rubbed Bronze

Grate Color Finish Category: Bronze/Brass Tones

Grate Shape: Square

Height: 5-15/16 in

Material: Plastic

Outlet Type: Inside Caulk

Type: S821200PRBQ