Sioux Chief

821 Series 2 in. Inside Caulk Plastic Oil Rubbed Bronze Shower Drain

Part #S8212PQRB  |  Manufacturer Part #821-2PQRB

Grate Color Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Machine screws and threaded brass inserts in drain body, and head adapter
  • Beveled flashing body for easy subfloor installation

Specifications

Adjustable: Yes

Collection: 821 Series

Construction: Non-Membrane

Drain Base Material: Plastic

Drain Base Material Type: PVC

Drain Grate Material: Stainless Steel

Fits Pipe Size: 2 in

Grate Color Finish: Oil Rubbed Bronze

Grate Color Finish Category: Bronze/Brass Tones

Grate Shape: Square

Outlet Type: Inside Caulk

Type: S8212PQRB