821 Series 2 in. Inside Caulk Plastic Stainless Steel Shower Drain

Part #S821T270P  |  Manufacturer Part #821-T270P

Starting at
$ 9.21 EACH

Grate Color Finish:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Machine screws and threaded brass inserts in drain body, and head adapter
  • Beveled flashing body for easy subfloor installation

Specifications

Adjustable: Yes

Collection: 821 Series

Construction: Non-Membrane

Drain Base Material: Plastic

Drain Base Material Type: PVC

Drain Grate Material: Stainless Steel

Fits Pipe Size: 2 in

Grate Color Finish: Stainless Steel

Grate Color Finish Category: Stainless Steel/Nickel Tones

Grate Diameter: 4-3/8 in

Grate Shape: Round

Outlet Type: Inside Caulk

Type: S821T270P