2 in. Hub Plastic Matte Stainless Shower Drain
821 Series 2 in. Hub Plastic Matte Stainless Shower Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Beveled flashing body for easy subfloor installation
- Machine screws and threaded brass inserts in drain body, and head adapter
Specifications
- ASME:
- ASME A112.18.2 2005
- Adjustable:
- Yes
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2 2005
- Collection:
- 821 Series
- Construction:
- Non-Membrane
- Diameter:
- 6-5/8 in
- Drain Base Height:
- 2-1/2 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Drain Base Width:
- 5-7/8 in
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304
- Drain Opening:
- 2 in
- Fits Pipe Size:
- 2 in
- Flow Rate:
- 9.7 gpm
- Grate Color Finish:
- Matte Stainless
- Grate Color Finish Category:
- Stainless Steel
- Grate Diameter:
- 4-1/2 in
- Grate Shape:
- Round
- Height:
- 5-15/16 in
- IAPMO Listed -:
- No
- Material:
- Plastic, Stainless Steel
- Material Type:
- 301L, ABS
- NSF Certified:
- No
- Outlet Type:
- Hub
- UL Listed:
- No