821 Series 2 in. Inside Caulk Plastic Stainless Steel Shower Drain

Part #S821200PCQ  |  Item #4210638  |  Manufacturer Part #821-200PCQ

$ 57.05 EACH

Drain Base Material:

Plastic
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Machine screws and threaded brass inserts in drain body, and head adapter
  • Beveled flashing body for easy subfloor installation

Documents

Specifications

Adjustable: Yes

CARB OTC LEED Compliant: No

Collection: 821 Series

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Construction: Non-Membrane

Drain Base Height: 4-1/2 in

Drain Base Material: Plastic

Drain Base Material Type: PVC

Drain Grate Material: Stainless Steel

Fits Pipe Size: 2 in

Grate Color Finish: Stainless Steel

Grate Color Finish Category: Stainless Steel/Nickel Tones

Grate Shape: Square

Height: 7-3/25 in

IAPMO Listed: No

Material: Steel

NSF Certified: No

Outlet Type: Inside Caulk

Type: S821200PCQ

UL Listed: No

Width: 9-1/4 in