821 Series 2 in. Inside Caulk Plastic Stainless Steel Shower Drain

Part #S821270P  |  Item #1277272  |  Manufacturer Part #821-270P

$ 9.21 EACH

Drain Base Material:

Plastic
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Threaded brass inserts in drain body for collar screws
  • Screw-on 18-gauge Strainer;Full Metal Top
  • Strainer completely covers head adapter, leaving no plastic rim showing
  • One-Piece Molded Body

Specifications

ASME Specifications: ASME A112.18.2-2005

Adjustable: Yes

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.2-05

Collection: 821 Series

Color Finish: Black

Color Finish Category: Blacks

Construction: Non-Membrane

Diameter: 6-5/8 in

Drain Base Height: 3-5/8 in

Drain Base Material: Plastic

Drain Base Material Type: PVC

Drain Grate Material: Stainless Steel

Drain Opening: 2 in

End Connection 1: Hub

End Connections: Hub

Fits Pipe Size: 2 in

Grate Color Finish: Stainless Steel

Grate Color Finish Category: Stainless Steel/Nickel Tones

Grate Diameter: 4-3/8 in

Grate Shape: Round

Height: 3-5/8 in

IAPMO Listed: No

Material: Plastic

Material Type: ABS

NSF Certified: No

Outlet Type: Inside Caulk

Type: S821270P

UL Listed: No