1-1/2 in. Hub Plastic White Shower Drain

You last purchased this on
 
Sioux Chief

825 Series 1-1/2 in. Hub Plastic White Shower Drain

  • Fast #
  • Part #S82517P
  • Item #3271063
  • Manufacturer Part #825-17P
4.9 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

825 Series 1-1/2 in. Hub Plastic White Shower Drain

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 430 stainless steel strainer
  • 1½" hub connection is also 2" spigot
  • Strainer fingers grip slots in top to prevent slipping and turning
  • Prop 65 WARNING
  • Do not use putty with plastic shower drains
  • Requires Certification

Specifications

ASME:
ASME A112.18.2 2005
Adjustable:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.2 2005
Collection:
825 Series
Drain Base Height:
2-1/2 in
Drain Base Material:
Plastic
Drain Base Material Type:
ABS
Drain Base Width:
3-1/4 in
End Connection 1:
Hub
End Connection 2:
Spigot
End Connections:
Hub x Spigot
Fits Pipe Size:
1-1/2 in
Grate Color Finish:
White
Grate Color Finish Category:
Whites
Grate Diameter:
4-1/4 in
Grate Shape:
Round
IAPMO Listed -:
No
Material:
Plastic, Stainless Steel
NSF Certified:
No
Outlet Type:
Hub
Strainer Size:
4-1/4 in
Trap Primer Connection:
No
UL Listed:
No