2 in. Push On Plastic White Shower Drain
Series 825 2 in. Push On Plastic White Shower Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Not for use with putty with plastic shower drains
- Stainless steel strainer
Specifications
- Adjustable:
- No
- Brand Model Compatibility:
- 430 Stainless Steel Strainer
- CARB OTC LEED Compliant:
- No
- Collection:
- Series 825
- Construction:
- Non-Membrane
- Drain Base Height:
- 2-5/8 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Drain Grate Material:
- Stainless Steel
- Drain Opening:
- 2 in
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- GSA Approved:
- No
- Grate Color Finish:
- White
- Grate Color Finish Category:
- Whites
- Grate Diameter:
- 4-1/4 in
- Grate Shape:
- Round
- Height:
- 2-5/8 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- Outlet Type:
- Push On
- UL Listed:
- No