827 Series 4-1/4 in. Strainer in Oil Rubbed Bronze

Part #S8272RB  |  Item #3155564  |  Manufacturer Part #827-2RB

$ 13.71 EACH

Color/Finish:
Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Fits: 821 series, 825 series, 827 series, 828 series, 829 series, and 840 series
  • Made in the USA

Specifications

Brand Model Compatibility: 821-T200P, 821-T200PCQ, 821-T200PCR, 821-T200PNQ, 821-T200PNR, 821-T200PRBQ, 821-T200PRBR, 825-20P, 825-27P, 825-2PFS, 826-2P, 827-2, 828-2

Collection: 827 Series

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Drain Component Type: Strainer Drain

Gauge: 19

Material: Stainless Steel

Material Type: 430

Strainer Size: 4-1/4 in

Strainer Style: Snap-In

Trim Ring: No