4 in. MIPT Floor Drain with 7 in. Square Nickel Bronze Ring and Strainer

You last purchased this on
 
Sioux Chief

On-Grade 4 in. MIPT Floor Drain with 7 in. Square Nickel Bronze Ring and Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

On-Grade 4 in. MIPT Floor Drain with 7 in. Square Nickel Bronze Ring and Strainer

  • Fast #
  • Part #S8424LNQ
  • Item #450914
  • Manufacturer Part #842-4LNQ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Threads are stronger than pipe threads and prevent cross-threading
  • Withstands light foot traffic
  • Adapt to any standard FIP adapters
  • Requires Certification

Specifications

ASME:
ASME A112.6.3
Adjustable:
Yes
Collection:
On-Grade
Drain Base Height:
2-7/8 in
Drain Base Material:
Plastic
Drain Base Material Type:
ABS
Fits Pipe Size:
4 in
Grate Color Finish:
Nickel Bronze
Grate Color Finish Category:
Bronze/Brass Tones
Grate Shape:
Square
Outlet Type:
Threaded
Width:
7-1/16 in