4 in. Hub Plastic Cleanout
851 Series 4 in. Hub Plastic Cleanout
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Over 1-1/2 in of vertical adjustment
- Withstands light foot traffic
- Plug included with threaded brass insert for cover screw
- Cast iron covers for use in heavy duty applications
- Nickel-bronze and tenzaloy covers for use in pedestrian traffic areas
- Polypro plug with threaded brass insert for cover screw included
Specifications
- ASTM:
- ASTM D-2661
- Adjustable:
- Yes
- Application:
- Commercial, Drainage Systems
- Collection:
- 851 Series
- Cover Material:
- Nickel Bronze
- Cover Shape:
- Round
- Drain Base Height:
- 4-3/8 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Fits Pipe Size:
- 4 in
- Outlet Type:
- Hub
- Plug Diameter:
- 4 in
- Plug Included:
- Yes