4 in. Hub Plastic Cleanout
851 Series 4 in. Hub Plastic Cleanout
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASTM:
- ASTM D-2665
- Adjustable:
- Yes
- Application:
- Commercial
- Collection:
- 851 Series
- Cover Material:
- Nickel Bronze
- Diameter:
- 6 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Fits Pipe Size:
- 4 in
- Height:
- 6 in
- Material:
- Brass, Plastic
- Material Type:
- Polypropylene
- Outlet Type:
- Hub
- Plug Diameter:
- 4 in
- Plug Included:
- Yes
- Product Type:
- Cleanout