Sioux Chief

863 Series 2 in. FIP PVC Stainless Steel Floor Drain with 6 in. Square Ring and Strainer

Part #S86342SQ  |  Manufacturer Part #863-42SQ

Fits Pipe Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For large tile floor showers and showers with multiple heads or body-spray options
  • Larger head/strainer and connection provides increased flow capacity

Documents

Specifications

ASME Specifications: ASME A112.6.3-2001

ASTM Specifications: [ASTM D-2661, ASTM D-2665]

Adjustable: Yes

Application: [Light Duty, Foot Traffic]

Collection: 863 Series

Diameter: 8-1/2 in

Drain Opening: 3 in

End Connection 1: FIP

End Connections: FIP

Fits Pipe Size: 2 in

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 6-3/8 in

IAPMO Listed: No

Material: Plastic

Material Type: PVC

Schedule Class: 40

UL Listed: No

Width: 6 in

Work Load Limit: 2000