Sioux Chief

863 Series 3 in. Inside Caulk Plastic Floor Drain

Part #S86343NR  |  Manufacturer Part #863-43NR

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Base adapter with clamping collar and head adapter
  • Threads are stronger than pipe threads and prevent cross-threading
  • For large tile floor showers and showers with multiple heads or body-spray options
  • Larger head/strainer and 3" connection provides increased flow capacity

Specifications

ASME Specifications: ASME A112.6.3-2001

ASTM Specifications: [ASTM D-2661, ASTM D-2665]

Adjustable: Yes

Collection: 863 Series

Construction: Non-Membrane

Diameter: 8-1/2 in

Drain Base Material: Plastic

Drain Base Material Type: PVC

Drain Grate Material: Bronze/Brass

Drain Opening: 3 in

End Connection 1: FIP

End Connections: FIP

Fits Pipe Size: 3 in

Grate Diameter: 5-1/2 in

Grate Shape: Round

Height: 6-3/8 in

Material: Plastic

Material Type: PVC

Outlet Type: Inside Caulk