Sioux Chief 863 Series 3 in. No Hub Cast Iron Floor Drain with 7 in. Round Nickel Bronze Ring and Strainer

S86323NR

Manufacturer Part #: 863-23NR

Fits Pipe Size

3 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Adjustable
No
Collection
863 Series
Fits Pipe Size
3 in
IAPMO Listed
No
UL Listed
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday